Add More Items
View All Quick Selects
Below you can add an image for 'PL132B ECM INDUSTRIES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FV-1115VK2 Fan With Ecm
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$435.60
Each
Oval Duct, 1121 RPM Speed, 120 V, 0.39 A, 50/80/100 CFM Air Flow, Ecm Motor, Galvanized Steel Housing Material, 60 HZ, Ceiling Mount, 13 In Overall Length, 13 In Overall Height
Total Availability: In Stock
$114.40
13" Basket 50/75L
$14.95
N111113MRDC
$1.89
2 Ton Wall MNT Ahu Ecm Motor/TXV 208/230V
$1,054.95
Lith Z132 MV Narrow Strip , 32W, In
$63.38
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
P&S TM813ICC Disc Sub Rcd33i
$2,999.99
Per 100
Enclosure, Ecb Series, 225 A, 13.7 LB
$301.86
Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz
$26.98
P&S TM813LACC Disc., Sub Rcd33la
$2,948.00
Whisperwarm®DC Fan/1600W Heater, 50/80/110 CFM, <0.3/<0.3/0.7 Sone
$349.99
P&S TM813WCC Disc., Sub RCD33W
$3,399.99
Whisperceiling®DC Fan, 50/80/110 CFM, <0.3/<0.3/<0.3 Sone, Energy Star®-Qualified, 2X8 Construction
$187.50
P6133/4191/236R6 Plenum R6 Raw Edge 1/2" Ins Cutba
$99.95
Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty
$688.72
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
$18.82
The Tork Ejwt 24-Hour Percentage Timer Switch Is Designed For A Wide Range Of Applications In The Agriculture, Industrial, Pumping or Livestock Industries. Automate Your Home or Facility to Save Energy and Money Using The Two Control Dials, One Of Which Sets The Cycle Time and The Second Of Which Sets The Percentage Of Time That The Timer Will Be On. Featuring A Total Of 960 Different Time Combinations, This Timer Matches The Needs Of Most Industrial Applications and Meets Nema-4X Standards For Water Resis
$381.39
Panduit PLT2M-M Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
$95.02
Per 1,000
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Stanchion 25°, 1-1/4", 120-277 Vac, 14W
$2,172.03
20
Popularity
Default